36 in. Linear Shower Drain Rough-In
36 in. Linear Shower Drain Rough-In
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Built-in channel made of stainless steel with integrated sloping
- Includes height adjusting risers and tiling aid for ease of installation
- Features a patented Water Protection System to ensure watertight installation and provide secondary drainage
- Includes hair catcher for easy cleaning
- Compatible with concrete, wooden, and LEWIS sheet floor substrates
- Maximum Drainage Capacity: 11 GPM (42 L/min)
- MUST ORDER DRAIN TRIM SEPARATELY
Specifications
- Diameter:
- 36 in
- Drain Component Type:
- Drain Rough-in Kit
- Height:
- 5-19/50 in
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel
- Type:
- Accessory
- UPC:
- 195205126706