DESCRIPTION

  • Includes O-ring for all screens

Brizo RSVP® 36 x 23 in. Wall Mirror

D69980

Color Finish

 

SPECIFICATIONS

Collection
RSVP®
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
21/64 in
Height
36 in
Installation Type
Wall Mount
Length
23 in
Material
Glass

Starting at
$730.4
EACH
  • QUANTITY