DESCRIPTION

  • Mounting hardware included

Brizo RSVP™ 4-1/2 in. Double Robe Hook

D69935

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
RSVP™
Color Finish
Brilliance® Brushed Bronze
Color Finish Category
Bronze Tones
Depth
4-1/2 in
Height
5-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-3/4 in
Material
Brass

Starting at
$96.28
EACH
  • QUANTITY