DESCRIPTION

  • Cold water connection only
  • Dual jointed swing spout
  • Lifetime limited faucet and finish warranty for original purchaser
  • Spout reach: 23-1/4"

Brizo Euro 4 gpm Wall Mount Pot Filler

D62820LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Euro
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
4 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/2 in
Spout Reach
19-1/4 in
Spout Type
Double Jointed, Swing
Trim Only
No

Starting at
$594.28
EACH
  • QUANTITY