DESCRIPTION

  • 4-hole installation
  • 60" - 82" stretchable, finished metal hose
  • Accommodates up to 2 3/4" deck thickness
  • Includes single function H2Okinetic handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Slip-on spout
  • Trim only, must order rough R64707 separately

Brizo Odin® 18 gpm4-Hole Roman Tub Trim with Hand Shower and Double Lever Handle (Trim Only)

DT67475

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
9 in - 16 in
Collection
Odin®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Copper
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
11-1/2 in
Spout Reach
9 in
Spout Type
Slip On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$708.82
EACH
  • QUANTITY