DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Handles feature rare earth magnets to simplify installation and provide secure, flush fit
  • Includes single function hand shower
  • Requires rough-in R64707
  • Stretchable hose: 60" to 82"
  • Trim kit

Brizo Sotria™ 4-Hole Roman Tub with Hand Shower (Trim Only)

DT67450

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
13 in - 16 in
Collection
Sotria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-1/2 in
Spout Reach
5-7/8 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$785.18
EACH
  • QUANTITY