DESCRIPTION

Brizo Vuelo™ 4-Hole Waterfall Kitchen Faucet with Single Lever Handle and Touch Technology

D64055LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Vuelo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9 in
Spout Reach
10-3/8 in
Spout Swivel
360°
Spout Type
Swing
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY