DESCRIPTION

  • Mounts to 3" deck thickness
  • Single-hole installation

Brizo Vuelo® 4-Hole Waterfall Kitchen Faucet with Single Lever Handle

D61055LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Vuelo®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
9 in
Spout Reach
10-3/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
10 in

Starting at
Call for Pricing
  • QUANTITY