This product requires certification to purchase.

4 in. Tile-In Round Shower Drain in Brilliance® Polished Gold

Brizo

4 in. Tile-In Round Shower Drain in Brilliance® Polished Gold

  • Fast #
  • Part #DBT061414PG
  • Item #10071404
  • Manufacturer Part #BT061414-PG
5 out of 5 Customer Rating
Brand image
Brizo

4 in. Tile-In Round Shower Drain in Brilliance® Polished Gold

  • Fast #
  • Part #DBT061414PG
  • Item #10071404
  • Manufacturer Part #BT061414-PG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC and brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • To be used in tile installations
  • Removable drain grate
  • Connect with 2" PVC pipe
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-1/16 in
Drain Base Width
6-1/8 in
Fits Pipe Size
2-3/8 in
Grate Diameter
4-7/16 in
Length
4-7/16 in
Characteristics & Features
Adjustable
Yes
Color Finish Category
Gold Tones
Color Finish Name
Brilliance Polished Gold
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Brass
Grate Shape
Round
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
Application
Residential
ASME
ASME A112.18.2
UPC
195205060482