• Cart

DESCRIPTION

Brizo Sotria™ 5-5/8 in. 1.2 gpm 1-Hole Lavatory Faucet with Single-Handle

D65050LFECO

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Sotria™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
5-5/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4-9/16 in
Spout Reach
4-55/64 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY