DESCRIPTION

  • 1/2" universal inlets/outlets
  • 3 individual positions, 3 shared positions
  • Cartridge ships with trim
  • Diverter trim
  • MUST ORDER ROUGH SEPARATELY

Brizo Odin™ 6-Function Diverter Valve Trim with Single Lever Handle

DT60975

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Odin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

Starting at
$182.6
EACH
  • QUANTITY