DESCRIPTION

Delta Faucet Odin™ 11-3/4 in. 60W 1-Light Candelabra E-12 Base Vanity Light

D697075

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Odin™
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched
Height
11-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Zinc
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
4-5/8 in

Starting at
$214.14
EACH
  • QUANTITY