DESCRIPTION

  • Requires one C7 lamp, up to 60W
  • Wall mounted
  • Wire nuts and mounting screws included

Delta Faucet Charlotte® 60W 1-Light Wall Sconce

D697085

Color Finish

 

SPECIFICATIONS

Bulb Style
Flame
Bulb Type
Incandescent
Collection
Charlotte®
Color Finish
Cocoa Bronze/Polished Nickel
Color Finish Category
Bronze Tones
Depth
6-3/8 in
Glass Type
Satin Etched
Height
11-7/16 in
Light Bulb Shape Code
C7
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
4-11/16 in

Starting at
$320.38
EACH
  • QUANTITY