DESCRIPTION

Brizo Sotria™ 7 in. Wall Mount Toilet Tissue Holder

D695050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Sotria™
Color Finish
Matte Black
Color Finish Category
Blacks
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
7 in
Material
Zinc
Width
3 in

Starting at
$91.3
EACH
  • QUANTITY