DESCRIPTION

  • Includes mounting hardware

Brizo RSVP® 8 in. Toilet Tissue Holder

D69950

Color Finish

 

SPECIFICATIONS

Collection
RSVP®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
Material
Zinc
Width
8 in

Starting at
$116.2
EACH
  • QUANTITY