DESCRIPTION

  • 9" long
  • Non-diverter tub spout
  • Solid brass construction

Brizo Sotria™ 9 in. Tub Spout (Less Diverter)

DRP74646

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
Brand Model Compatibility
Brizo T60450 Tub and Shower Faucet
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Sotria™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Brass
NSF Certified
No
Spout Reach
9 in
Spout Type
Non-Diverter
WaterSense Labeled
Yes

Starting at
$230.74
EACH
  • QUANTITY