5/8 x 7/8 in. OD Tube Brass Air Gap in Matte Black
Rook™ 5/8 x 7/8 in. OD Tube Brass Air Gap in Matte Black
Frequently Purchased Together
Product Details
- 5/8" dishwasher inlet, 7/8" outlet
- 1-7/8" diameter, 2-1/8" long brass cap
- Polyethylene body
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 1-47/50 in
- Diameter:
- 1-5/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 5/8 in x 7/8 in
- GSA Approved:
- No
- Height:
- 2-11/25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass, Plastic
- Material Type:
- Nitrile, Polypropylene
- Maximum Deck Thickness:
- 1-1/2 in
- Maximum Height:
- 2-11/25 in
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Weight:
- 0.326 lb
- Width:
- 1-15/16 in