This product requires certification to purchase.

Brizo Allaria Drawer Pull

Brizo

Allaria™ Brizo Allaria Drawer Pull

  • Fast #
  • Part #D699167NK
  • Item #9829415
  • Manufacturer Part #699167-NK
5 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Brizo Allaria Drawer Pull

  • Fast #
  • Part #D699167NK
  • Item #9829415
  • Manufacturer Part #699167-NK
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1638
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Allaria collection
  • Packaged with 8-32 x 1 screws for simple, out-of-the-box installation
  • Covered by Brizo's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
4 in
Depth
1-5/8 in
Length
5 in
Width
14/25 in
Characteristics & Features
Collection
Allaria™
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Luxe Nickel
Hardware Type
Drawer Pull
Material
Metal
Shape
Bar
Style
Modern
Warranty & Product Information
UPC
195205019275