This product requires certification to purchase.

Drawer Knob in Brilliance Black Onyx

Brizo

Allaria® Drawer Knob in Brilliance Black Onyx

  • Fast #
  • Part #D699267BNX
  • Item #9829486
  • Manufacturer Part #699267-BNX
4.3 out of 5 Customer Rating
Brand image
Brizo

Allaria® Drawer Knob in Brilliance Black Onyx

  • Fast #
  • Part #D699267BNX
  • Item #9829486
  • Manufacturer Part #699267-BNX
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 3096
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality materials for durability and dependability
  • Coordinates with other items from the Allaria collection
  • Packaged with a 8-32 x 1 screw for simple, out-of-the-box installation
  • Covered by Brizo's limited lifetime manufacturer warranty
  • Includes a single (1) knob
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14/25 in
Height
14/25 in
Length
2 in
Width
2 in
Characteristics & Features
Collection
Allaria®
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Hardware Type
Drawer Knob
Material
Zinc
Shape
Bar
Style
Modern
Warranty & Product Information
Type
D699267BNX
UPC
195205019305