This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Brilliance® Black Onyx

Brizo

Allaria™ Single Handle Thermostatic Valve Trim in Brilliance® Black Onyx

  • Fast #
  • Part #DHL6067BNX
  • Item #9829281
  • Manufacturer Part #HL6067-BNX
3.6 out of 5 Customer Rating
Brand image
Brizo

Allaria™ Single Handle Thermostatic Valve Trim in Brilliance® Black Onyx

  • Fast #
  • Part #DHL6067BNX
  • Item #9829281
  • Manufacturer Part #HL6067-BNX
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one handle
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
3-15/16 in
Width
3-5/16 in
Characteristics & Features
Collection
Allaria™
Color Finish Category
Blacks
Color Finish Name
Black Onyx
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
195205020455