DESCRIPTION

  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • Comes standard with fittings
  • Spout swivels 360°

Brizo Artesso® Single Handle Lever Handle Bar Faucet

D61025LF

Manufacturer Part #: 61025LF-PC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Artesso®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
7-47/100 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
13-9/64 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Brass
Handle Type
Lever
Height
13-4/25 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Deck Thickness
2-1/2 in
Maximum Height
13-4/25 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
13-9/64 in
Spout Reach
6-1/32 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
3.864

Print