DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings
  • DIAMOND™ Seal Technology
  • Dual-jointed articulating arm with semi-flexible hose
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • MagneDock® Technology – magnetic docking system
  • Overall height varies with arm position: Maximum 21 1/2"
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-function wand: spray and stream

Brizo Artesso® Single Handle Pull Down Kitchen Faucet

D63225LF

Manufacturer Part #: 63225LF-PC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Artesso®
Color Finish
Chrome
Color Finish Category
Chromes
Depth
13-22/25 in
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
21-1/2 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Zinc
Handle Type
Lever
Height
16-19/50 in
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Zinc
Maximum Height
16-19/50 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
21-1/2 in
Spout Reach
1 in
Spout Swivel
360°
Spout Type
Articulated, Swivel
Trim Only
No
Type
Faucet
Weight
7.2

Print