Artesso Single Handle Pull Down Kitchen Faucet in Polished Nickel

Part #D63025LFPN  |  Item #4899695  |  Manufacturer Part #63025LF-PN

$570.96 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • MagneDock® Technology - magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch - Clean® nozzles - swipe away mineral deposits
  • Two-function wand: spray and stream
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • Comes standard with fittings

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.6]

Application: [Residential, Commercial]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Artesso

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 10-1/2 in

End Connection 1: PEX

End Connections: PEX

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Zinc

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 15-11/16 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 3 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 8-1/16 in

Spout Reach: 8-3/4 in

Spout Swivel: 360°

Spout Type: High Arc

Spray Type: [Spray, Stream]

Supply Lines Included: No

Trim Only: No

Type: Faucet

UL Listed: No

Weight: 9.47

Width: 3-3/4 in

Frequently Purchased Together

+
+
+
$0

This Item: Brizo Artesso Single Handle Pull Down Kitchen Faucet in Polished Nickel /$570.96