Touch Base Assembly in Polished Chrome
Artesso Touch Base Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Artesso
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-41/100 in
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449649193