Atavis™ Metal Handle Kit in Matte Black

Part #DHX642BL  |  Item #7833884  |  Manufacturer Part #HX642-BL

$334.80 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lever handle is ADA compliant
  • Model number = one set of handles

Specifications

Application: Residential

Collection: Atavis™

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Part Type: Handle Kit

Faucet Type: Tub Filler

Handle Material: Metal

Handle Type: Cross

Height: 4-1/4 in

Material: Metal

Number of Handles: Two Handle

Origin: Global

Width: 4-1/8 in