Roman Tub Faucet with Handshower in Brilliance® Polished Nickel (Trim Only)
Atavis™ Roman Tub Faucet with Handshower in Brilliance® Polished Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Accommodates up to 2 1/2” deck thickness
- Spout height = 10 3/16", spout outlet to deck = 6 7/16", spout reach = 11 1/4"
- 4-hole installation
- Trim only, must order rough R64707 separately
- WaterSense® labeled handshower
- H2Okinetic®single-function handshower: 1.75gpm@ 80psi,6.6L/min@ 550kPa
- Ceramic cartridge
- MUST ORDER HANDLES SEPARATELY
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Faucet Center Size:
- 9 in - 16 in
- Faucet Height:
- 10-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-7/16 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-1/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes