6-1/2 in. Shower Arm and Flange in Matte Black
Atavis™ 6-1/2 in. Shower Arm and Flange in Matte Black
Frequently Purchased Together
Product Details
- Solid brass construction
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 6-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.638 lb
- Width:
- 3 in