Single Handle Volume Control Valve Trim in Polished Nickel
Atavis™ Single Handle Volume Control Valve Trim in Polished Nickel
Frequently Purchased Together
Product Details
- MUST ORDER ROUGH SEPERATELY
- Rough accommodates up to 3 1/4" wall thickness. Some applications may require stem extender (RP100304).
- Volume control has recommended working pressure of 45-80 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Atavis™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 2-7/16 in
- Escutcheon Width:
- 2-7/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Maximum Height:
- 2-19/50 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb