Two Handle Metal Lever Handle Kit in Matte Black
Atavis™ Two Handle Metal Lever Handle Kit in Matte Black
Frequently Purchased Together
Product Details
- Model number = one set of handles
- Lever handle is ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.2
- Collection:
- Atavis™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Widespread
- Fits Model:
- 65342LF-LHP
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in