Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

You last purchased this on
 
Brizo

Atavis™ Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Atavis™ Two Handle Widespread Bathroom Sink Faucet in Matte Black (Handles Sold Separately)

  • Fast #
  • Part #D65342LFBLLHP
  • Item #7833718
  • Manufacturer Part #65342LF-BLLHP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3-hole installation
  • Overall height = 7 15/16", spout outlet to deck = 5 9/16", spout reach = 5 1/18"
  • Hidden water-efficient, laminar flow stream straightener
  • MUST ORDER HANDLES SEPARATELY
  • Metal pop-up drain included
  • 1.2 gpm @ 60 psi, 4.5L/min @ 414 kPa
  • Ceramic cartridge
  • Accommodates up to 2 1/2” deck thickness
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Atavis™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
6-13/100 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
7-47/50 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-47/50 in
Spout Reach:
5-13/100 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
3 lb