Brizo

Baliza® Metal Handle in Polished Chrome

Part #DHL605  |  Manufacturer Part #HL605-PC

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Collection: Baliza®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 4-7/25 in

Faucet Part Type: Handle

Faucet Type: Tub Filler

Handle Material: Zinc

Handle Type: Lever

Height: 2 in

Material: Zinc

Maximum Height: 3-21/25 in

Number of Handles: Two Handle

Side Spray: No

Type: Faucet

Weight: 1.02