DESCRIPTION
- Spout features hidden water-efficient aerator
- 1-hole installation
- Accommodates up to 3 1/2" deck thickness
- Ceramic cartridge
- Metal pop-up included
- Optional 4" escutcheon (RP61619)
Brizo Baliza® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
D65005LFPCECO
Manufacturer Part #: 65005LF-PC-ECO
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- Application
- Commercial, Residential
- BAA Compliant
- No
- Bathroom Faucet Type
- Monoblock
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Cartridge Type
- Ceramic Disc
- Center Size
- 4 in
- Collection
- Baliza®
- Deck Plate Included
- No
- Depth
- 7-53/100 in
- Faucet Material
- Brass
- Faucet Valve Type
- Ceramic Disc
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Material
- Metal
- Handle Type
- Metal Lever
- Height
- 2 in
- Lead Law Compliant
- Yes
- Maximum Height
- 7-41/100 in
- Maximum Pressure
- 60 psi
- NSF Certified
- No
- Number of Handles
- Single Handle
- Number of Holes
- 1 Hole
- Side Spray
- No
- Spout Reach
- 5-31/100 in
- Spout Type
- High Arc
- Trim Only
- No
- Type
- Faucet
- WaterSense Labeled
- Yes
DOCUMENTS