Two Lever Handle Floor Mount Filler in Brushed Bronze Trim Only

You last purchased this on
 
Brizo

Baliza® Two Lever Handle Floor Mount Filler in Brushed Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza® Two Lever Handle Floor Mount Filler in Brushed Bronze Trim Only

  • Fast #
  • Part #DT70305BZ
  • Item #4737135
  • Manufacturer Part #T70305-BZ
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handles
  • Bi-directional diverter lever handle
  • 8 1?4” spout reach (deck & floor mount), 10 1?2” spout reach (wall mount)
  • Tub drain not included
  • 60"- 82” stretchable, finished metal hose
  • Handshower flow rate 1.75 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Baliza®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Depth:
11-31/100 in
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Type:
Tub Filler
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
10-63/100 in
Maximum Height:
10-63/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
2-1/2 in
Spout Reach:
8-1/4 in
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
4.359 lb