This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

Brizo

Beauclere™ Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #D87465PN
  • Item #11736423
  • Manufacturer Part #87465-PN
3.2 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #D87465PN
  • Item #11736423
  • Manufacturer Part #87465-PN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • H2Okinetic® Technology with self-cleaning spray holes
  • Touch-Clean® nozzles - swipe away mineral deposits
  • 4 spray setting: H2Okinetic® Rinsing Spray, Full Spray, Massage Spray and Pause
  • Finished Spray Face
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
4-1/2 in
Diameter
8 in
Height
8 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Beauclere™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Shape
Specialty
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
D87465PN
WaterSense Labeled
Yes
UPC
195205134244