Pressure Balancing Valve Trim in Luxe Gold (Handle Sold Separately)
Beauclere™ Pressure Balancing Valve Trim in Luxe Gold (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with MultiChoice® Universal rough valve body (R60000 Series)
- Handle adjusts temperature
- Solid brass fabricated body
- Red/Blue temperature markings
- Adjusts for up to 1" wall thickness. Optional extension kit (RP81665) extends rough installation up to 1 3/4
- MUST ORDER ROUGH SEPARATELY
- MUST ORDER HANDLE SEPARATELY
Specifications
- ADA Compliant:
- No
- Collection:
- Beauclere™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 3-1/4 in
- Escutcheon Height:
- 9 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 9 in
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- No
- Type:
- DT60P065GLLHP
- UPC:
- 195205133551
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-1/2 in