This product requires certification to purchase.

Two Handle Thermostatic Valve Trim with Integrated Diverter in Polished Gold

Brizo

Beauclere™ Two Handle Thermostatic Valve Trim with Integrated Diverter in Polished Gold

  • Fast #
  • Part #DT75565PG
  • Item #11736800
  • Manufacturer Part #T75565-PG
5 out of 5 Customer Rating
Brand image
Brizo

Beauclere™ Two Handle Thermostatic Valve Trim with Integrated Diverter in Polished Gold

  • Fast #
  • Part #DT75565PG
  • Item #11736800
  • Manufacturer Part #T75565-PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
  • MUST ORDER ROUGH SEPARATELY
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-19/50 in
Escutcheon Height
9-14/25 in
Escutcheon Width
7-13/100 in
Height
9-14/25 in
Width
7-13/100 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Beauclere™
Color Finish Category
Gold Tones
Color Finish Name
Polished Gold
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Three Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Trim Only
No
Valve Trim Type
Thermostatic, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Product Type
Valve Trim
Type
DT75565PG
UPC
195205132882