Brizo

Belo® 5-5/8 in. 13 oz Kitchen Soap Dispenser in Polished Chrome

Part #DRP49589PC  |  Manufacturer Part #RP49589PC

Color/Finish: Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes installation hardware
  • Accommodates up to 3" deck thickness
  • 5 5/8" overall height
  • 13-ounce bottle
  • Refillable from above the deck

Specifications

ADA Compliant: No

Capacity: 13 oz

Collection: Belo®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 5-31/100 in

Handle Material: Brass

Height: 5-19/100 in

Material: Brass

Maximum Height: 5-19/100 in

Side Spray: No

Smart Home Enabled: No

Spout Height: 5-3/5 in

Spout Swivel: 360°

Spout Type: Swivel

Type: Accessory

Weight: 2.4