Gasket for Delta 19922T-SSSD-DST, 980T-SSSD-DST, 9192T-DST, 4380T-DST
Belo® Gasket for Delta 19922T-SSSD-DST, 980T-SSSD-DST, 9192T-DST, 4380T-DST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- Brand Model Compatibility:
- Delta 19922T-SSSD-DST, 980T-SSSD-DST, 9192T-DST, 4380T-DST
- Collection:
- Belo®
- Faucet Part Type:
- Gasket
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.005 lb