Body Spray Decorative Cover in Polished Chrome (Trim Only)
Body Spray Decorative Cover in Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.17 lb