DESCRIPTION

  • 1/2" rough-in
  • Accommodates up to 3" wall thickness
  • Includes test cap and plasterguard
  • Rough must be installed with rough plumbing

Brizo Body Spray Rough-In Valve

DR84100

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection Size
3/8 in
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$69.72
EACH
  • QUANTITY