DESCRIPTION

Brizo Bonnet

DRP54912

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2 in
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY