Nuts, Washers and Gaskets for Model 65336LF, 65338LF, 65336LF-ECO and 65338LF-ECO
Nuts, Washers and Gaskets for Model 65336LF, 65338LF, 65336LF-ECO and 65338LF-ECO
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 65336LF, Model 65338LF, Model 65336LF-ECO, Model 65338LF-ECO
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.03 lb