Brass Pop-Up Drain in Brilliance Brushed Bronze
Brass Pop-Up Drain in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow holes-for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- 2 1/8” diameter push button drain
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Connecting Pipe:
- Rigid
- Deck Plate Included:
- No
- Depth:
- 2-18/25 in
- Height:
- 7-3/50 in
- Material:
- Brass
- Maximum Height:
- 7-3/50 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.95 lb