Brass Pop-Up Drain in Brilliance Luxe Gold

Part #DRP81628GL  |  Item #7212169  |  Manufacturer Part #RP81628GL

$94.40 EACH
(Pricing is for Luxe Gold)

Color/Finish: Luxe Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 2 1/8” diameter push button drain
  • With overflow holes-for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CARB OTC LEED Compliant: No

CSA Certified: Yes

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Connecting Pipe: Rigid

Deck Plate Included: No

Depth: 2-18/25 in

Drain Body Material: Brass

Handle Material: Brass

Height: 7-3/50 in

Material: Brass

Maximum Height: 7-3/50 in

Pedestal Only - FEI: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.95