2-1/8 x 5-9/32 in. Bathroom Sink Drain in Brushed Nickel
2-1/8 x 5-9/32 in. Bathroom Sink Drain in Brushed Nickel
Frequently Purchased Together
Product Details
- With overflow holes-for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- 2 1/8” diameter push button drain
- If used with electronic lavatory, must use plastic tailpiece included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter - Outside:
- 2-1/2 in
- Fits Pipe Size:
- 1-5/8 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/8 in
- Style:
- Modern
- Tailpiece Length:
- 5-9/32 in
- Tailpiece Style:
- Straight
- Weight:
- 0.95 lb