Brass Shower Arm and Flange in Luxe Gold

Part #DRP70764GL  |  Item #7561986  |  Manufacturer Part #RP70764GL

$147.20 EACH

Color/Finish: Luxe Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 480
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1/2" NPT threads

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CSA Certified: CSA B125.1

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Mount: Shower Arm Mount

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 6 in

Material: Brass

Maximum Height: 2-1/2 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.625

Width: 2-1/2 in