DESCRIPTION

  • 2 1/8” diameter push button drain
  • With overflow holes-for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included

Brizo Brass Toe-Tap Drain in Polished Chrome

DRP81628PC

Manufacturer Part #: RP81628PC

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CSA Certified
Yes
Connecting Pipe
Rigid
Depth
2-18/25 in
Drain Body Material
Brass
Handle Material
Brass
Height
7-3/50 in
Maximum Height
7-3/50 in
Side Spray
No
Type
Faucet
Vessel Only - FEI
No
Weight
0.95
Width
2-1/2 in

Print