Brass Toe-Tap Drain in Brilliance Luxe Gold
Brass Toe-Tap Drain in Brilliance Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13" maximum vertical adjustment
- 7-1/2" maximum horizontal adjustment
- Toe-operated drain mechanism for tub fill
- Solid brass construction ensures quality and reliability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1 2003
- ASME:
- ASME A112.18.2
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Depth:
- 5 in
- Drain Body Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Gauge (metal):
- 17 ga
- Handle Material:
- Brass
- Height:
- 16 in
- Maximum Height:
- 16 in
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.875 lb