This product requires certification to purchase.

Brizo Litze Drawer Pull With Knurling

Brizo

Brizo Litze Drawer Pull With Knurling

  • Fast #
  • Part #D699137BLGL
  • Item #10934152
  • Manufacturer Part #699137-BLGL
5 out of 5 Customer Rating
Brand image
Brizo

Brizo Litze Drawer Pull With Knurling

  • Fast #
  • Part #D699137BLGL
  • Item #10934152
  • Manufacturer Part #699137-BLGL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 3402
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of metal
  • Covered under Brizo's limited lifetime warranty
  • Premier finishing process - finish will resist rust and corrosion through everyday use
  • Coordinates seamlessly with the Litze Collection
  • Mounting hardware and instructions included
  • Drawer pull with knurling texture
  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
4-1/4 in
Length
5-1/8 in
Width
5-1/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black, Luxe Gold
Hardware Type
Drawer Pull
Material
Metal
Style
Modern
Warranty & Product Information
Type
D699137BLGL
UPC
195205117247