Cassidy™ 4 in. Trim Ring in Brilliance® Stainless

Part #DRP49089SS  |  Item #4482968  |  Manufacturer Part #RP49089SS

$27.44 EACH
(Pricing is for Brilliance® Stainless)

Color/Finish: Brilliance® Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: T60061 Thermostatic Valve Trim, T60261 Thermostatic Shower Faucet, T60461 Thermostatic Tub and Shower Faucet

Collection: Cassidy™

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Trim Ring

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 4 in

Material: Plastic

NSF Certified: No

Style: Modern

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 0.05

Width: 4 in